This product requires certification to purchase.

16-1/4 in. Basket or Basin Rack in Stainless Steel

Signature Hardware

16-1/4 in. Basket or Basin Rack in Stainless Steel

  • Fast #
  • Part #SHG1116
  • Item #7209350
  • Manufacturer Part #SHG1116
5 out of 5 Customer Rating
Brand image
Signature Hardware

16-1/4 in. Basket or Basin Rack in Stainless Steel

  • Fast #
  • Part #SHG1116
  • Item #7209350
  • Manufacturer Part #SHG1116
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Protective bumpers and feet
  • Bottom basin rack
  • Requires Certification
Dimensions & Measurements
Length
16-1/4 in
Size
16-1/4 in x 11-1/2 in
Width
11-1/2 in
Characteristics & Features
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Rear
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Rectangular
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No
Product Type
Rack
UPC
781889315743