This product requires certification to purchase.

17 in. Vessel Mount Round Marble Bathroom Sink in Carrara

Signature Hardware

17 in. Vessel Mount Round Marble Bathroom Sink in Carrara

  • Fast #
  • Part #SH484613
  • Item #10054830
  • Manufacturer Part #484613
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

17 in. Vessel Mount Round Marble Bathroom Sink in Carrara

  • Fast #
  • Part #SH484613
  • Item #10054830
  • Manufacturer Part #484613
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polished interior with chiseled exterior.
  • To clean, use a few drops of mild cleanser, rinse with water and wipe dry.
  • Seal stone with StoneTech sealer before use for maximum performance.
  • All dimensions are +/- 1".
  • When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.
  • Each item is carved from natural stone and will feature individual variations in color, shade, and veining.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
Carrara
Depth:
4-1/2 in
Drain Opening:
1-1/2 in
Height:
5-5/8 in
Length:
17 in
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Round
Sink Bowl Size:
13 in x 13 in
Sink Depth:
4-1/2 in
Sink Installation Type:
Vessel Mount
Sink Material:
Marble
Sink Size Range:
Less than 20 in
UPC:
781889917435
Vessel Only:
Yes
Width:
17 in