18-1/4 in. Vessel Mount Oval Marble Bathroom Sink in Carrara
18-1/4 in. Vessel Mount Oval Marble Bathroom Sink in Carrara
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polished interior with chiseled exterior.
- To clean, use a few drops of mild cleanser, rinse with water and wipe dry.
- Seal stone with StoneTech sealer before use for maximum performance.
- All dimensions are +/- 1".
- When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.
- Each item is carved from natural stone and will feature individual variations in color, shade, and veining.
Recommended Accessories
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- Carrara
- Depth:
- 3-7/8 in
- Drain Opening:
- 1-1/2 in
- Height:
- 5-1/8 in
- Length:
- 18-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Oval
- Sink Bowl Size:
- 15-1/2 in x 11-5/8 in
- Sink Depth:
- 3-7/8 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Marble
- Sink Size Range:
- Less than 20 in
- UPC:
- 781889917442
- Vessel Only:
- Yes
- Width:
- 14-3/8 in