18-1/4 x 14 in. Rectangular Undermount Bathroom Sink in White
18-1/4 x 14 in. Rectangular Undermount Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A-112.19.2-2018
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2
- Height:
- 8
- Length:
- 18-1/4
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 11-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- UPC:
- 781889548967
- Width:
- 14