18-1/4 x 48 in. Console Bathroom Sink in Muted Grey
Bisbee 18-1/4 x 48 in. Console Bathroom Sink in Muted Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All dimensions are +/- 1/2.
- Wood frame with medium density fiberboard panels.
- Turn your shared bathroom into a modern oasis with the 48" Bisbee Console Double Vanity.
- Set in a muted Grey finish, warm oak framing creates a timeless color combination while adding a natural element to this centerpiece's design.
- Playing off of the clean lines of the build, its fluted detailing and built-in drawer pull add texture and visual intrigue.
- An oversized drawer offers plenty of storage and is outfitted with soft-closing slides for smooth operation.
- An additional lower shelf provides a space for larger toiletries while giving your space an open feel.
- Fully integrated sinks complete the Bisbee, making it fit for any homeowner seeking a sleek, functional style.
Specifications
- Application:
- Residential
- Collection:
- Bisbee
- Color Finish Category:
- Greys
- Color Finish Name:
- Muted Grey
- Depth:
- 18-1/4
- Drain Opening:
- 1-1/2
- Height:
- 35
- Length:
- 18-1/4
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Sink Bowl Size:
- 16 in x 10-1/4 in
- Sink Installation Type:
- Consoles
- Sink Material:
- Ceramic
- Sink Size Range:
- Greater than 36 in
- UPC:
- 781889861356
- Width:
- 48