18-5/8 x 15 in. Oval Undermount Bathroom Sink in White
18-5/8 x 15 in. Oval Undermount Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Overall dimensions: 18-5/8" L x 15" W (front to back) x 7-3/4" H (±1/2").
- Basin: 16" L x 12-1/2" W (front to back).
- Sink depth is 5" to overflow.
- 1-1/2" drain hole.
Documents
Specifications
- ASME:
- ASME A-112.19.2-2018
- Application:
- Residential
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 18-5/8 in
- Number of Bowls:
- 2
- Overflow Included:
- Yes
- Shape:
- Oval
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- Sink Size Range:
- Less than 20 in
- UPC:
- 781889550724
- Width:
- 15 in