18 in. Linear Shower Drain in Matte Black
18 in. Linear Shower Drain in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless steel adapter included with the drain
- Drain Material: 304 Stainless Steel
- Drain hole measures 2" diameter
- Features a removable hair strainer basket
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Linear
- Length:
- 18
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- Shower Drain
- UPC:
- 199242064878