18 in. Square Wall Mount Shower Arm with Escutcheon in Matte Black
FundamentALL 18 in. Square Wall Mount Shower Arm with Escutcheon in Matte Black
Package Quantity Info:
Each: 1 Case: 40-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- FundamentALL
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT x NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 18 in
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 18 in
- WaterSense Labeled:
- No