This product requires certification to purchase.

18 in. Wall-Mount Rainfall Shower Arm and Flange in Aged Brass

Signature Hardware

FundamentALL 18 in. Wall-Mount Rainfall Shower Arm and Flange in Aged Brass

  • Fast #
  • Part #SHRSA181AGBR
  • Item #11536004
  • Manufacturer Part #SHRSA181AGBR
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 18 in. Wall-Mount Rainfall Shower Arm and Flange in Aged Brass

  • Fast #
  • Part #SHRSA181AGBR
  • Item #11536004
  • Manufacturer Part #SHRSA181AGBR
5 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stainless steel construction.
  • Escutcheon included.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
FundamentALL
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Faucet Part Type:
Shower Arm
Height:
4-7/16 in
Installation Type:
Wall Mount
Length:
17-5/8 in
MA Approved:
Yes
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
18 in
Spout Height:
4-7/16 in
UPC:
199242010585
WaterSense Labeled:
No
Width:
2-1/2 in