This product requires certification to purchase.

18 in. Wall-Mount Rainfall Shower Arm and Flange in Chrome

Signature Hardware

FundamentALL 18 in. Wall-Mount Rainfall Shower Arm and Flange in Chrome

  • Fast #
  • Part #SHRSA181CP
  • Item #10115585
  • Manufacturer Part #SHRSA181CP
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL 18 in. Wall-Mount Rainfall Shower Arm and Flange in Chrome

  • Fast #
  • Part #SHRSA181CP
  • Item #10115585
  • Manufacturer Part #SHRSA181CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Stainless steel construction.
  • Escutcheon included.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
FundamentALL
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Shower Arm
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
17-3/4 in
MA Approved:
Yes
Material:
Stainless Steel
Material Type:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
17-3/4 in
UPC:
781889923177
WaterSense Labeled:
No
Width:
2-3/8 in