18 in. Wall-Mount Rainfall Shower Arm and Flange in Gunmetal
FundamentALL 18 in. Wall-Mount Rainfall Shower Arm and Flange in Gunmetal
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Stainless steel construction.
- Escutcheon included.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- FundamentALL
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Faucet Part Type:
- Shower Arm
- Height:
- 4-7/16 in
- Installation Type:
- Wall Mount
- Length:
- 17-5/8 in
- MA Approved:
- Yes
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 18 in
- Spout Height:
- 4-7/16 in
- UPC:
- 199242010592
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in