This product requires certification to purchase.

18 in. Wall-Mount Rainfall Shower Arm and Flange in Polished Brass

Signature Hardware

18 in. Wall-Mount Rainfall Shower Arm and Flange in Polished Brass

  • Fast #
  • Part #SHRSA181PB
  • Item #11536006
  • Manufacturer Part #SHRSA181PB
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

18 in. Wall-Mount Rainfall Shower Arm and Flange in Polished Brass

  • Fast #
  • Part #SHRSA181PB
  • Item #11536006
  • Manufacturer Part #SHRSA181PB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel construction.
  • Escutcheon included.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Height:
4-7/16 in
Installation Type:
Wall Mount
Length:
17-5/8 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shower Arm Reach:
18 in
Spout Height:
4-7/16 in
Width:
2-1/2 in