18 in. Wall Mount Shower Arm for Rainfall Shower with Flange in Brushed Nickel
This product has been replaced by
Manufacturer Part #SHRSA181ZBN
18 in. Wall Mount Shower Arm for Rainfall Shower with Flange in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 27-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.24, ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 18 in
- MA Approved:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shower Arm Reach:
- 18 in
- Spout Reach:
- 1-9/16 in
- UPC:
- 781889287484
- WaterSense Labeled:
- No