19-3/4 in. Towel Bar in Chrome
19-3/4 in. Towel Bar in Chrome
Frequently Purchased Together
Product Details
- Mounting hardware included.
- Button covers conceal mounting screws
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Height:
- 6-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 19-3/4 in
- MA Approved -:
- No
- Material:
- Brass, Zinc
- Number of Bars:
- 1
- Overall Width:
- 19-3/4 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 4 lb
- Width:
- 10-1/4 in