19 in. Shower Arm in Oil Rubbed Bronze
19 in. Shower Arm in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Shower arm only.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 3-3/4 in
- Length:
- 19 in
- MA Approved:
- Yes
- Material:
- Brass
- Shower Arm Reach:
- 19 in
- UPC:
- 781889553831
- WaterSense Labeled:
- No