19 in. Vessel Mount Round Copper Bathroom Sink in Copper
19 in. Vessel Mount Round Copper Bathroom Sink in Copper
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from 18 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
- Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
- Overall Sink Size (Length x Width x Height): 19" x 17-1/4" x 7-1/4"
- Interior Sink Basin Size (Length x Width): 16-3/8" x 16-3/8"
- There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
- Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Drain Opening:
- 1-3/4
- Height:
- 7-1/4
- Length:
- 19
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Round
- Sink Bowl Size:
- 16-3/8 in x 16-3/8 in
- Sink Depth:
- 5-1/8
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- UPC:
- 781889448601
- Width:
- 17-1/4