This product requires certification to purchase.

19 x 31 in. Single Bowl Marble Vanity Top in Carrara

Signature Hardware

19 x 31 in. Single Bowl Marble Vanity Top in Carrara

  • Fast #
  • Part #SH406095
  • Item #7640194
  • Manufacturer Part #406095
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

19 x 31 in. Single Bowl Marble Vanity Top in Carrara

  • Fast #
  • Part #SH406095
  • Item #7640194
  • Manufacturer Part #406095
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Paso Robles, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Overall dimensions, with backsplash: 31" W x 19" D x 4-3/4" H.
  • Includes countertop and backsplash. Matching right or left sidesplash sold separately.
  • To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
  • Stone is pre-sealed and polished to a smooth gloss.
  • Each top is carved from a single piece of stone and will feature natural variations.
  • Polished Carrara Marble is sourced from Italy.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
19 in
GSA Approved:
No
Height:
4 in
IAPMO Listed:
No
Length:
19 in
Material:
Marble
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
Sink Installation Type:
Undermount
UPC:
781889477410
Vanity Top Shape:
Rectangle
Width:
31 in