2-1/2 in. Drain Cap for Freestanding Bathtub in Oil Rubbed Bronze
2-1/2 in. Drain Cap for Freestanding Bathtub in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Made of brass.
- Compatible with the following acrylic tub collections: Aliyah, Arrington, Arya, Baxter, Boone, Conway, Dellway, Dempsey, Eaton, Eden, Glendora, Halliford, Hibiscus, Kepler, Laxson, Leith, Leland, Lindsey, Mayim, Nassau, Odenwald, Pelion, Rakson, Renlo, Saunders, Sheba, Treece.
- White cap included.
- Fits 3-1/2 in Drain.
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 2-1/2 in
- Drain Component Type:
- Cover
- Drain Type:
- Bathtub Drain
- Height:
- 7/8 in
- Length:
- 2-1/2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889887806
- Width:
- 2-1/2 in