This product requires certification to purchase.

2-1/2 x 6 in. Bathroom Sink Drain in Oil Rubbed Bronze

Signature Hardware

2-1/2 x 6 in. Bathroom Sink Drain in Oil Rubbed Bronze

  • Fast #
  • Part #SH333ORB
  • Item #4352572
  • Manufacturer Part #205620
4.5 out of 5 Customer Rating
Brand image
Signature Hardware

2-1/2 x 6 in. Bathroom Sink Drain in Oil Rubbed Bronze

  • Fast #
  • Part #SH333ORB
  • Item #4352572
  • Manufacturer Part #205620
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For lavatories less overflow holes
  • Spring action pop-up
  • Requires Certification
Dimensions & Measurements
Strainer Diameter
2-1/2 in
Tailpiece Length
6 in
Included Components
Overflow Included
No
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Grid Drain Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tailpiece Style
Straight
Warranty & Product Information
ASME
ASME A112.18.2-2015
CSA Certified
CSA B125.2-15
UPC
781889986004