2-1/4 in. Bathroom Sink Drain in Polished Nickel
2-1/4 in. Bathroom Sink Drain in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Opening:
- 1-1/2 in
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Strainer Diameter:
- 2-1/4 in
- Tailpiece Length:
- 1-1/4 in
- Tailpiece Style:
- Straight
- UPC:
- 781889428689