2-1/4 in. Bathroom Sink Drain in Polished Nickel
2-1/4 in. Bathroom Sink Drain in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- IAPMO Listed:
- No
- Product Type:
- Pop-Up Drain
- UPC:
- 781889561522