2-1/4 in. Ceramic Door Knob in Black Powder Coat
2-1/4 in. Ceramic Door Knob in Black Powder Coat
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Diameter:
- 2-1/4 in
- Handle Material:
- Ceramic
- Handle Type:
- Knob
- MA Approved -:
- No
- WaterSense Labeled:
- No