2-1/4 x 10 in. Steel Floor Register in Brushed Nickel
2-1/4 x 10 in. Steel Floor Register in Brushed Nickel
Product Details
Product Details
- Made of heavy-duty, 2 mm thick steel.
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Brushed Nickel
- Length:
- 10
- Material:
- Steel
- Type:
- SH226180
- UPC:
- 781889534762
- Width:
- 2-1/4