This product requires certification to purchase.

2-1/4 x 7 in. Bathroom Sink Drain in PVD Brushed Nickel

Signature Hardware

2-1/4 x 7 in. Bathroom Sink Drain in PVD Brushed Nickel

  • Fast #
  • Part #SH321BN
  • Item #3316758
  • Manufacturer Part #149525
4 out of 5 Customer Rating
Brand image
Signature Hardware

2-1/4 x 7 in. Bathroom Sink Drain in PVD Brushed Nickel

  • Fast #
  • Part #SH321BN
  • Item #3316758
  • Manufacturer Part #149525
4 out of 5 Customer Rating

X Points

Color Finish Name: PVD Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lift and turn pull-out plug
  • Use with lavatories with no overflow holes
  • Solid brass construction, exposed pop-up drain without overflow
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Grid Drain Material:
Brass
Overflow Included:
No
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
Strainer Diameter:
2-1/4 in
Tailpiece Length:
7 in
Tailpiece Style:
Straight
UPC:
054374638239