2-1/8 in. Shower Curtain Rings in Brushed Nickel
2-1/8 in. Shower Curtain Rings in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 2-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Curtain Rings
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- UPC:
- 781889446980
- Width:
- 2 in