2-1/8 in. Shower Curtain Rings in Chrome
2-1/8 in. Shower Curtain Rings in Chrome
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Length:
- 2-1/8 in
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Shower Curtain Rings
- Width:
- 2 in