2-3/4 x 2-1/4 in. Brass Large Rectangular Recessed Ring Flush Pull in Oil Rubbed Bronze
2-3/4 x 2-1/4 in. Brass Large Rectangular Recessed Ring Flush Pull in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of solid brass.
- Large pull measures 2-1/4" W x 2-3/4" H.
- Fits flush against door with 3/8" deep center recession.
- Includes fastening hardware.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3/8
- Diameter:
- 1-1/8
- Material:
- Brass
- Size:
- Large
- UPC:
- 781889524978
- Weight:
- 0.2
- Width:
- 2-1/4