2 in. Brass Faucet Hole Cover in Flat Black
2 in. Brass Faucet Hole Cover in Flat Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 2" solid brass faucet hole cover
- Will support countertops with a max thickness of 1-3/8"
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.19.2 2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1, CSA B45.1 2018
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- Diameter:
- 2 in
- Faucet Part Type:
- Faucet Hole Cover
- GSA Approved:
- No
- Height:
- 1-9/16 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 781889487273
- WaterSense Labeled:
- No