This product requires certification to purchase.

2 in. Faucet Hole Cover in Brushed Gold

Signature Hardware

2 in. Faucet Hole Cover in Brushed Gold

  • Fast #
  • Part #SH482918
  • Item #9844651
  • Manufacturer Part #482918
4.4 out of 5 Customer Rating
Brand image
Signature Hardware

2 in. Faucet Hole Cover in Brushed Gold

  • Fast #
  • Part #SH482918
  • Item #9844651
  • Manufacturer Part #482918
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 2" solid brass faucet hole cover.
  • Will support countertops with a max thickness of 1-3/8.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
2 in
Length:
2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889893517
Width:
2 in