2 in. Hand Forged Iron Round Nail Head Clavos in Black
2 in. Hand Forged Iron Round Nail Head Clavos in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of hand-forged iron.
- Extra Large: 2" diameter head with 3-1/4" long nail.
- To install, simply drill a small pilot hole and tap in with a rubber mallet.
- For decorative purposes only.
- Rust living finish.
Specifications
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-1/4
- Diameter:
- 2
- Length:
- 2
- Material:
- Hand Forged Iron
- Package Quantity:
- Set of 6
- Product Type:
- Round Nail Head Clavos
- Size:
- 2 in x 3-1/4 in