2 in. PVC Freestanding Tub Drain Rough in Kit
2 in. PVC Freestanding Tub Drain Rough in Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 160-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 2" includes: drop-in drain and lubricant, nut, gasket, 2” to 1 ½” reducer, adaptors 1-1/2" female and 1-1/2" male, brass tailpiece and threaded brass tailpiece and 2" PVC pipe.
- Quick, easy, and clean process.
- No access panel required.
- Needed for all freestanding bathtub installations.
- Off-centered to allow for installation as close to the wall as possible.
- Plate can be uninstalled if adjustments are needed.
- 2" fits with: 1-1/2" male, 1-1/2" female or 1-1/2" threaded bathtub drains, and 1-1/2" or 2" P-Trap/plumbing piping.
- Removeable cap allows for multiple air pressure testing and protects from debris.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7
- Drain Component Type:
- Rough-In Kit
- Drain Type:
- Bathtub Drain
- Height:
- 3-3/4
- Length:
- 7
- Material:
- Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- SH655PVC
- UPC:
- 199242012176
- Width:
- 7