This product requires certification to purchase.

2-1/4 x 10 in. Brass Floor Register in Antique Brass

Signature Hardware

2-1/4 x 10 in. Brass Floor Register in Antique Brass

  • Fast #
  • Part #SH431924
  • Item #7700087
  • Manufacturer Part #431924
5 out of 5 Customer Rating
Brand image
Signature Hardware

2-1/4 x 10 in. Brass Floor Register in Antique Brass

  • Fast #
  • Part #SH431924
  • Item #7700087
  • Manufacturer Part #431924
5 out of 5 Customer Rating

X Points

Color Finish Name: Antique Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Antique Brass
Length:
10 in
Material:
Brass
UPC:
781889510100
Width:
2-1/4 in