This product requires certification to purchase.

2 x 5 in. Brass Ornate Pocket Door Pull in Satin Black

Signature Hardware

2 x 5 in. Brass Ornate Pocket Door Pull in Satin Black

  • Fast #
  • Part #SH461722
  • Item #9270224
  • Manufacturer Part #461722
5 out of 5 Customer Rating
Brand image
Signature Hardware

2 x 5 in. Brass Ornate Pocket Door Pull in Satin Black

  • Fast #
  • Part #SH461722
  • Item #9270224
  • Manufacturer Part #461722
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Depth:
1/2 in
Height:
5 in
Material:
Brass
Product Type:
Pocket Door Pull
Proposition 65:
Warning: Cancer and Reproductive Harm
Size:
5 in x 2 in x 1/2 in
Smart Home Enabled:
No
UL Listed:
No
UPC:
781889626016
Width:
2 in