2 x 8-1/4 in. Brass Rectangular Pocket Door Pull in Satin Black
2 x 8-1/4 in. Brass Rectangular Pocket Door Pull in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made of solid brass.
- Includes fastening hardware.
- Sold individually.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Depth:
- 1/2 in
- Height:
- 8-1/4 in
- Material:
- Brass
- Product Type:
- Pocket Door Pull
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Size:
- 8-1/4 in x 2 in x 1/2 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 2 in