20 in. Undermount Rectangular Copper Bathroom Sink in Antique Copper Patina
20 in. Undermount Rectangular Copper Bathroom Sink in Antique Copper Patina
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Constructed from 18 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
- Installs in an undermount configuration; adhering to the bottom of a solid surface countertop for a truly seamless look
- Overall Sink Size (Length x Width x Height): 20" x 15" x 6"
- Interior Sink Basin Size (Length x Width): 18" x 13"
- There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
- Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper Patina
- Drain Opening:
- 1-1/2
- Length:
- 20
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 18 in x 13 in
- Sink Depth:
- 5-1/2
- Sink Installation Type:
- Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- UPC:
- 781889426876
- Width:
- 15