20-1/4 in. Undermount Rectangular Porcelain Bathroom Sink in White
20-1/4 in. Undermount Rectangular Porcelain Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes optional Chrome overflow cover.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CSA Certified:
- CSA B45.1-18
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-1/2 in
- Height:
- 7-5/8 in
- Length:
- 20-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive harm. www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-1/8 in x 12-3/4 in x 5-1/2 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 781889426913
- Width:
- 14-3/4 in