This product requires certification to purchase.

21-3/4 in. Vessel Mount Rectangular Granite Bathroom Sink in Blue Grey

Signature Hardware

21-3/4 in. Vessel Mount Rectangular Granite Bathroom Sink in Blue Grey

  • Fast #
  • Part #SH484616
  • Item #10054839
  • Manufacturer Part #484616
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

21-3/4 in. Vessel Mount Rectangular Granite Bathroom Sink in Blue Grey

  • Fast #
  • Part #SH484616
  • Item #10054839
  • Manufacturer Part #484616
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Polished interior with chiseled exterior.
  • To clean, use a few drops of mild cleanser, rinse with water and wipe dry.
  • Seal stone with StoneTech sealer before use for maximum performance.
  • All dimensions are +/- 1".
  • When purchasing a vessel sink faucet, ensure the height to spout and spout reach will accommodate your sink.
  • Each item is carved from natural stone and will feature individual variations in color, shade, and veining.
  • Requires Certification

Recommended Accessories


Specifications

Application:
Residential
Color Finish Category:
Greys
Color Finish Name:
Blue Grey
Depth:
3-1/2 in
Drain Opening:
1-1/2 in
Height:
5-1/2 in
Length:
21-3/4 in
Number of Bowls:
1
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
19-1/4 in x 10-1/8 in
Sink Depth:
3-1/2 in
Sink Installation Type:
Vessel Mount
Sink Material:
Granite
Sink Size Range:
20 in - 25.99 in
UPC:
781889917466
Vessel Only:
Yes
Width:
16-1/4 in