This product requires certification to purchase.

22 x 6 in. Brass Wall Register in Brushed Nickel

Signature Hardware

22 x 6 in. Brass Wall Register in Brushed Nickel

  • Fast #
  • Part #SH393604
  • Item #7743246
  • Manufacturer Part #393604
4 out of 5 Customer Rating
Brand image
Signature Hardware

22 x 6 in. Brass Wall Register in Brushed Nickel

  • Fast #
  • Part #SH393604
  • Item #7743246
  • Manufacturer Part #393604
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Attached louvers.
  • Includes two 2" screws in matching finish. Longer mounting screws sold separately.
  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Brushed Nickel
Height:
6
Installation Type:
Wall Mount
Material:
Brass
UPC:
781889543955
Width:
22