22 x 73 in. Double Bowl Marble Vanity Top in Carrara

You last purchased this on
 
Signature Hardware

22 x 73 in. Double Bowl Marble Vanity Top in Carrara

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

22 x 73 in. Double Bowl Marble Vanity Top in Carrara

  • Fast #
  • Part #SH431121
  • Item #7640338
  • Manufacturer Part #431121
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Carrara Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Carrara
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
4 in
IAPMO Listed -:
No
Installation Type:
Undermount
Length:
22 in
Material:
Marble
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
2 Hole
Size:
22 in x 73 in
Thickness:
3 cm
Vanity Top Shape:
Rectangle
Weight:
195 lb
Width:
73 in