This product requires certification to purchase.

23X19 8CC LAV RAINSVILLE WH

Signature Hardware

23X19 8CC LAV RAINSVILLE WH

  • Fast #
  • Part #SH484429
  • Item #9934541
  • Manufacturer Part #SH129100WH
5 out of 5 Customer Rating
Brand image
Signature Hardware

23X19 8CC LAV RAINSVILLE WH

  • Fast #
  • Part #SH484429
  • Item #9934541
  • Manufacturer Part #SH129100WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can be installed as pedestal.
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
Application:
Residential
CSA Certified:
CSA B45.1-18
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-1/2 in
Height:
8-1/2 in
Length:
22-3/4 in
Number of Bowls:
1
Number of Holes:
5 Hole
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Shape:
Specialty
Sink Bowl Size:
18-1/2 in L x 11-1/2 in W x 5-1/2 in D
Sink Depth:
5-1/2 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
UPC:
781889903780
Vessel Only:
No
WaterSense Labeled:
No
Width:
19-1/8 in