This product requires certification to purchase.

24 in. Double Towel Bar in Brushed Nickel

Signature Hardware

24 in. Double Towel Bar in Brushed Nickel

  • Fast #
  • Part #SH555046BN
  • Item #10745632
  • Manufacturer Part #498183
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

24 in. Double Towel Bar in Brushed Nickel

  • Fast #
  • Part #SH555046BN
  • Item #10745632
  • Manufacturer Part #498183
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Includes all necessary hardware for easy installation.
  • Sold individually.
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
5-7/8 in
Hardware Included:
Yes
Height:
3-7/8 in
Installation Type:
Wall Mount
Length:
26-3/4 in
Material:
Metal
Number of Bars:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889997727