This product requires certification to purchase.

24 in. Double Towel Bar in Polished Nickel

Signature Hardware

Traditional 24 in. Double Towel Bar in Polished Nickel

  • Fast #
  • Part #SH555046PN
  • Item #10745638
  • Manufacturer Part #498187
4.9 out of 5 Customer Rating
Brand image
Signature Hardware

Traditional 24 in. Double Towel Bar in Polished Nickel

  • Fast #
  • Part #SH555046PN
  • Item #10745638
  • Manufacturer Part #498187
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes all necessary hardware for easy installation.
  • Sold individually.
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-3/8
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
5-7/8
Hardware Included:
Yes
Height:
3-7/8
Installation Type:
Wall Mount
Length:
26-3/4
Material:
Metal
Number of Bars:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889997789