This product requires certification to purchase.

24 in. Floor Mount Vanity in Soft White with Carrara Marble

Signature Hardware

Quen 24 in. Floor Mount Vanity in Soft White with Carrara Marble

  • Fast #
  • Part #SH480580
  • Item #9637560
  • Manufacturer Part #480580
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Quen 24 in. Floor Mount Vanity in Soft White with Carrara Marble

  • Fast #
  • Part #SH480580
  • Item #9637560
  • Manufacturer Part #480580
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • All dimensions are +/- 1/2".
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Polished Carrara Marble is sourced from Italy.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Quen
Color Finish Category:
Whites
Color Finish Name:
Soft White
Door Style:
Panel
Installation Type:
Freestanding
Material:
Wood
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Sink Bowl Size:
16 in x 11-3/4 in x 4-1/2 in
UPC:
781889857243
Vanity Top Included:
Yes
Vanity Top Shape:
Rectangle
Width:
24 in