24 in. Grab Bar in Brushed Gold
Contemporary 24 in. Grab Bar in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bar diameter: 1-1/4".
- 24" Overall length: 26-3/4".
- Not to be mounted on drywall, sheet-rock, plaster, fiberglass, acrylic, or any other similar hollow wall surfaces without appropriate wood or steel backing material.
- In order to support the maximum weight limit, grab bars must be anchored to solid wood blocking installed between wall studs.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Contemporary
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Hardware Included:
- Yes
- Height:
- 3
- Installation Type:
- Wall Mount
- Length:
- 27
- Material:
- Stainless Steel
- Projection:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889892756
- Weight Capacity:
- 250
- Width:
- 2-3/4