24 in. Single Hole Console Sink with Brushed Gold Legs
24 in. Single Hole Console Sink with Brushed Gold Legs
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes counter top and stainless steel stand.
- Counter top includes integral sink
Recommended Accessories
Specifications
- Application:
- Residential
- Drain Opening:
- 1-1/2
- Length:
- 24-1/8
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-3/4 in x 11-7/8 in x 4-3/8 in
- Sink Depth:
- 4-3/8
- Sink Installation Type:
- Integral
- Sink Material:
- Porcelain
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- SHK482410
- Vessel Only:
- No
- Width:
- 20-3/8