This product requires certification to purchase.

24 MARBLE CORNER VANITY TOP SINGLE FAUCET HOLE WITH UNDERMOUNT SINK CARRARA

Signature Hardware

24 MARBLE CORNER VANITY TOP SINGLE FAUCET HOLE WITH UNDERMOUNT SINK CARRARA

  • Fast #
  • Part #SH482425
  • Item #9756355
  • Manufacturer Part #482425
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

24 MARBLE CORNER VANITY TOP SINGLE FAUCET HOLE WITH UNDERMOUNT SINK CARRARA

  • Fast #
  • Part #SH482425
  • Item #9756355
  • Manufacturer Part #482425
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes vanity top and white porcelain sink.
  • Marble is sourced from Italy.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
Carrara
Depth:
23 in
Height:
1-1811/10000 in
Installation Type:
Drop-in
Material:
Marble
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Sink Bowl Size:
16 in x 12 in x 6 in
Sink Material:
Vitreous China
UPC:
781889870839
Vanity Top Shape:
Other
Width:
25 in