25 x 19 in. Vanity Top with Carrara Marble
25 x 19 in. Vanity Top with Carrara Marble
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes countertop, backsplash, and white porcelain sink.
- Matching right or left side splash sold separately.
- To clean, add a few drops of mild cleanser, rinse with water and wipe dry.
- Stone is pre-sealed and polished to a smooth gloss.
- See Installation Instructions for directions to attach the vanity top and sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- Carrara Marble
- Depth:
- 19 in
- Drain Opening:
- 1-7/8 in
- Faucet Center Size:
- 8 in
- Material:
- Marble
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Sink Bowl Size:
- 15-1/8 in x 9-7/8 in
- UPC:
- 781889983119
- Vanity Top Shape:
- Rectangle
- Width:
- 25 in