This product requires certification to purchase.

25 x 22 in. Single Bowl Quartz Vanity Top in Hailstone White with White

Signature Hardware

25 x 22 in. Single Bowl Quartz Vanity Top in Hailstone White with White

  • Fast #
  • Part #SH457051
  • Item #8962869
  • Manufacturer Part #457051
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

25 x 22 in. Single Bowl Quartz Vanity Top in Hailstone White with White

  • Fast #
  • Part #SH457051
  • Item #8962869
  • Manufacturer Part #457051
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Hailstone White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Porcelain sink has an overflow with optional Chrome cover
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
Hailstone White
Depth:
22 in
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Quartz
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Proposition 65:
Warning: Cancer and Reproductive Harm
Sink Installation Type:
Undermount
UPC:
781889406656
Vanity Top Shape:
Rectangle
Width:
25 in