25 x 23 in. Single Bowl Granite Vanity Top in Absolute Black

Part #SH450532  |  Item #8807513  |  Manufacturer Part #450532

Call for Pricing

Color/Finish: Absolute Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Granite is A-grade.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Absolute Black

Color Finish Category: Blacks

Depth: 23 in

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 1-1/4 in

IAPMO Listed: No

Installation Type: Corner Mount

Material: Granite

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 13-7/8 in x 10-7/8 in

Sink Installation Type: Undermount

Size: 25 in x 23 in

Thickness: 3 cm

Type: SH450532

Vanity Top Shape: Other

Width: 25 in