This product requires certification to purchase.

26-3/4 x 21-3/8 in. Rectangular Console Bathroom Sink in White with Stainless Steel Legs

Signature Hardware

26-3/4 x 21-3/8 in. Rectangular Console Bathroom Sink in White with Stainless Steel Legs

  • Fast #
  • Part #KMJSHK455432
  • Item #9045081
  • Manufacturer Part #455432
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

26-3/4 x 21-3/8 in. Rectangular Console Bathroom Sink in White with Stainless Steel Legs

  • Fast #
  • Part #KMJSHK455432
  • Item #9045081
  • Manufacturer Part #455432
3.4 out of 5 Customer Rating

X Points

Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Includes counter top with integral sink and polished stainless steel stand.
  • Requires Certification
Dimensions & Measurements
Drain Opening
1-1/2 in
Height
35 in
Length
26-3/4 in
Sink Bowl Size
19 in x 12-1/2 in
Sink Depth
4-1/2 in
Sink Size Range
26 in - 30.99 in
Width
21-3/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Number of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Consoles
Sink Material
Porcelain
Warranty & Product Information
Application
Residential
Type
SHK455432